Allen-Bradley 22F-D1P5N103 Drive, 380 - 480VAC, 0.4kW, 0.5HP, 1.5A, 3P, A Frame, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22F-D1P5N103
  • Rexel Part Number:

    75039
  • UPC:

    82091978516

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.4 kW, 0.5 Horse Power, 1.5 Amp, A Frame, No Filter, IP20 Open

$ 362.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22F-D1P5N103

Rexel Part # 75039

UPC 82091978516

UNSPSC 39122001

Amps 1.5

Family / Style PowerFlex

Horsepower 0.5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 0.4 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch