Allen-Bradley 25A-B5P0N104 Drive, Variable, 240VAC, 0.75kW, 5.0HP, 1.0HP, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25A-B5P0N104
  • Rexel Part Number:

    601021
  • UPC:

    88563070116

Drive, PowerFlex 523, 240 Volt AC, 0.75 kW, 1.0 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter

$ 387.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25A-B5P0N104

Rexel Part # 601021

UPC 88563070116

UNSPSC 39122001

Family / Style PowerFlex

Horsepower 1

IP/NEMA Rating IP20

Mounting Surface

Phase 3

Type Variable Frequency Drive

Volts AC 240

Wattage 0.75 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch