Allen-Bradley 25A-D024N104 Drive, Variable, 480VAC, 11kW, 15HP, Normal & Heavy Duty, IP20

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25A-D024N104
  • Rexel Part Number:

    593395
  • UPC:

    88563070486

Drive, PowerFlex 523, 480 Volt AC, 11 kW, 15 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open No Filter

$ 1,650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25A-D024N104

Rexel Part # 593395

UPC 88563070486

UNSPSC 39122001

Family / Style PowerFlex

Horsepower 15

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 11 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch