Allen-Bradley 25A-D1P4N104 Drive, Variable, 480VAC, 0.4kW, 0.5HP, Normal & Heavy Duty, IP20

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25A-D1P4N104
  • Rexel Part Number:

    605365
  • UPC:

    88563070248

Drive, PowerFlex 523, 480 Volt AC, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open No Filter

$ 441.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25A-D1P4N104

Rexel Part # 605365

UPC 88563070248

UNSPSC 39122001

Family / Style PowerFlex

Horsepower 0.5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 0.4 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch