Allen-Bradley 25A-D4P0N104 Drive, Variable, 380-480VAC, 1.5kW, 2HP, 4A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25A-D4P0N104
  • Rexel Part Number:

    593389
  • UPC:

    88563070250

Drive, PowerFlex 523, 380 - 480 Volt AC, 1.5 kW, 2.0 Horse Power, 4.0 Amp, Normal & Heavy Duty, Frame A, No Filter

$ 593.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25A-D4P0N104

Rexel Part # 593389

UPC 88563070250

UNSPSC 39122001

Amps 4

Family / Style PowerFlex

Horsepower 2

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 1.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch