Allen-Bradley 25A-D6P0N104 Drive, Variable, 380-480VAC, 2.2kW, 3HP, 6A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25A-D6P0N104
  • Rexel Part Number:

    593391
  • UPC:

    88563070251

Drive, PowerFlex 523, 380 - 480 Volt AC, 2.2 kW, 3 Horse Power, 6 Amp, Normal & Heavy Duty, Frame A, No Filter

$ 717.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25A-D6P0N104

Rexel Part # 593391

UPC 88563070251

UNSPSC 39122001

Amps 6

Family / Style PowerFlex

Horsepower 3

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 2.2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch