Allen-Bradley 25B-D010N114 Drive, Variable, 380-480VAC, 4kW, 5HP, 10.5A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D010N114
  • Rexel Part Number:

    532698
  • UPC:

    88495188603

Drive, PowerFlex 525, 380 - 480 Volt AC, 4.0 kW, 5 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame B, EMC Filter

$ 1,270.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D010N114

Rexel Part # 532698

UPC 88495188603

UNSPSC 39122001

Amps 10.5

Family / Style PowerFlex

Horsepower 5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 4.kW

Place your Will Call order by clicking the cart button next to the appropriate Branch