Allen-Bradley 25B-D013N104 Drive, Variable, 380-480VAC, 5.5kW, 7.5HP, 13A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D013N104
  • Rexel Part Number:

    507516
  • UPC:

    88495188592

Drive, PowerFlex 525, 380 - 480 Volt AC, 5.5 kW, 7.5 Horse Power, 13 Amp, Normal & Heavy Duty, Frame B, No Filter

$ 1,440.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D013N104

Rexel Part # 507516

UPC 88495188592

UNSPSC 39122001

Amps 13

Family / Style PowerFlex

Horsepower 7.5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 5.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch