Allen-Bradley 25B-D017N104 Drive, Variable, 380-480VAC, 7.5kW, 10HP, 17A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D017N104
  • Rexel Part Number:

    507515
  • UPC:

    88495188593

Drive, PowerFlex 525, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame C, No Filter

$ 1,760.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D017N104

Rexel Part # 507515

UPC 88495188593

UNSPSC 39122001

Amps 17

Family / Style PowerFlex

Horsepower 10

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 7.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch