Allen-Bradley 25B-D024N104 Drive, Variable, 380-480VAC, 11kW, 15HP, 24A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D024N104
  • Rexel Part Number:

    507514
  • UPC:

    88495188594

Drive, PowerFlex 525, 380 - 480 Volt AC, 11 kW, 15 Horse Power, 24 Amp, Normal & Heavy Duty, Frame D, No Filter

$ 2,130.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D024N104

Rexel Part # 507514

UPC 88495188594

UNSPSC 39122001

Amps 24

Family / Style PowerFlex

Horsepower 15

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 7.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch