Allen-Bradley 25B-D030N104 Drive, 480VAC, 15kW, 20HP, Normal, 11kW, 15HP, Heavy Duty, 30A,

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D030N104
  • Rexel Part Number:

    507511
  • UPC:

    88495188598

Drive, PowerFlex 525, 380 - 480 Volt AC, 15 kW, 20 Horse Power, Normal Duty, 11 kW, 15 Horse Power, Heavy Duty, 24 Amp, Frame D, No Filter

$ 2,500.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D030N104

Rexel Part # 507511

UPC 88495188598

UNSPSC 39122001

Amps 24

Family / Style PowerFlex

Horsepower 20

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 15 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch