Allen-Bradley 25B-D043N114 Drive, Variable, 380-480VAC, 22kW, 30HP, 43A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D043N114
  • Rexel Part Number:

    511065
  • UPC:

    88495188609

Drive, PowerFlex 525, 380 - 480 Volt AC, 22 kW, 30 Horse Power, Normal Duty, 18.5 kW, 25 Horse Power, Heavy Duty, 43 Amp, Frame D, EMC Filter

$ 4,280.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D043N114

Rexel Part # 511065

UPC 88495188609

UNSPSC 39122001

Amps 43

Family / Style PowerFlex

Horsepower 30

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 22'18.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch