Allen-Bradley 25B-D1P4N104 Drive, Variable, 380-480VAC, 0.4kW, 0.5HP, 1.4A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D1P4N104
  • Rexel Part Number:

    512804
  • UPC:

    88495188586

Drive, PowerFlex 525, 380 - 480 Volt AC, 0.4 kW, 0.5 Horse Power, 1.4 Amp, Normal & Heavy Duty, Frame A, No Filter

$ 669.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D1P4N104

Rexel Part # 512804

UPC 88495188586

UNSPSC 39122001

Amps 1.4

Family / Style PowerFlex

Horsepower 0.5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 0.4

Place your Will Call order by clicking the cart button next to the appropriate Branch