Allen-Bradley 25B-D2P3N104 Drive, Variable, 380-480VAC, 0.75kW, 1HP, 2.3A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D2P3N104
  • Rexel Part Number:

    507859
  • UPC:

    88495188587

Drive, PowerFlex 525, 380 - 480 Volt AC, 0.75 kW, 1 Horse Power, 2.3 Amp, Normal & Heavy Duty, Frame A, No Filter

$ 695.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D2P3N104

Rexel Part # 507859

UPC 88495188587

UNSPSC

Amps 2.3

Family / Style PowerFlex

Horsepower 1

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 0.75 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch