Allen-Bradley 25B-D6P0N104 Drive, Variable, 380-480VAC, 2.2kW, 3HP, 6A, Normal & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25B-D6P0N104
  • Rexel Part Number:

    507092
  • UPC:

    88495188589

Drive, PowerFlex 525, 380 - 480 Volt AC, 2.2 kW, 3 Horse Power, 6 Amp, Normal & Heavy Duty, Frame A, No Filter

$ 952.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25B-D6P0N104

Rexel Part # 507092

UPC 88495188589

UNSPSC 39122001

Amps 6

Family / Style PowerFlex

Horsepower 3

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 2.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch