Eaton SVX060A1-4A1N1 60 Hp, SVX9000, VFD, N1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    SVX060A1-4A1N1
  • Rexel Part Number:

    593432
  • UPC:

    782116011568

SVX9000 Series Open Drives. 60 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 87.0 Amp. Variable Torque: 105.0 Amp. Frame Size: FR7.

$ 10,300.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # SVX060A1-4A1N1

Rexel Part # 593432

UPC 782116011568

UNSPSC 39122001

Family / Style SVX9000

Horsepower 60

IP/NEMA Rating 1

Phase 3

Type Variable Frequency Drive

Volts AC 480

Volts AC Range 380-500

Place your Will Call order by clicking the cart button next to the appropriate Branch