GE 6KFP43025X9XXXA1 Drive, Variable Frequency, 37.5A, 480VAC, 3PH, 18.5kW, Fan & Pump

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    6KFP43025X9XXXA1
  • Rexel Part Number:

    140408
  • UPC:

    78317561477

Drive, Variable Frequency, 37.5 Amp, 480 Volt AC, 3-Phase, 18.5 kW, 25 Horse Power, Fan & Pump

$ 2,022.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 6KFP43025X9XXXA1

Rexel Part # 140408

UPC 78317561477

UNSPSC 39122001

Amps 37.5

Family / Style AF-6

Horsepower 25

Type Drive

Volts AC 480

Wattage 18.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch