GE 6KFP43050X9XXXA1 Drive, Variable Frequency, 73A, 480VAC, 3PH, 37kW, Fan & Pump

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    6KFP43050X9XXXA1
  • Rexel Part Number:

    680862
  • UPC:

    78317562233

Drive, Variable Frequency, 73 Amp, 480 Volt AC, 3-Phase, 37 kW, 50 Horse Power, Fan & Pump

$ 3,295.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 6KFP43050X9XXXA1

Rexel Part # 680862

UPC 78317562233

UNSPSC 39122001

Amps 73

Family / Style AF-6

Horsepower 50

Type Drive

Volts AC 480

Wattage 37 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch