GE 6KLP23003X9A1 Drive, Variable Frequency, 9.6A, 240VAC, 3PH, 2.2kW, IP20 Micro

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    6KLP23003X9A1
  • Rexel Part Number:

    586544
  • UPC:

    78317565259

Drive, Variable Frequency, 9.6 Amp, 240 Volt AC, 3-Phase, 2.2 kW, 3 Horse Power, IP20 Micro

$ 475.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 6KLP23003X9A1

Rexel Part # 586544

UPC 78317565259

UNSPSC 39122001

Amps 9.6

Family / Style AF-60

Horsepower 3

Type Drive

Volts AC 240

Wattage 2.2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch