GE 6KLP43002X9A1 Drive, Variable Frequency, 3.7A, 480VAC, 3PH, 1.5kW, IP20 Micro

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    6KLP43002X9A1
  • Rexel Part Number:

    680893
  • UPC:

    78317565263

Drive, Variable Frequency, 3.7 Amp, 480 Volt AC, 3-Phase, 1.5 kW, 2 Horse Power, IP20 Micro

$ 330.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 6KLP43002X9A1

Rexel Part # 680893

UPC 78317565263

UNSPSC 39122001

Amps 3.7

Family / Style AF-60

Horsepower 2

Type Drive

Volts AC 480

Wattage 1.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch