GE 6KLP43F50X9A1 Drive, Variable Frequency, 1.2A, 480VAC, 3PH, 0.37kW, IP20 Micro

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    6KLP43F50X9A1
  • Rexel Part Number:

    586557
  • UPC:

    78317565261

Drive, Variable Frequency, 1.2 Amp, 480 Volt AC, 3-Phase, 0.37 kW, 1/2 Horse Power, IP20 Micro

$ 275.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 6KLP43F50X9A1

Rexel Part # 586557

UPC 78317565261

UNSPSC 39122001

Amps 1.2

Family / Style AF-60

Horsepower 1/2

Type Drive

Volts AC 480

Wattage 0.37 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch