Square D ATV312HU22N4 Variable Speed Drive, Altivar 312, 2.2kW, 3HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV312HU22N4
  • Rexel Part Number:

    308050
  • UPC:

    78590182296

Variable Speed Drive, Altivar 312, 2.2 kW, 3 HP, 5.5 Amp, With Heat Sink, 500 Volt AC, 3-Phase

$ 574.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV312HU22N4

Rexel Part # 308050

UPC 78590182296

UNSPSC 39122001

Amps 5.5

Family / Style Altivar

Horsepower 3

Mounting Panel

Phase 3

Type Variable Speed Drive

Volts AC 500

Volts AC Range 380 - 500

Wattage 2.2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch