Greenlee 417 2430 lbs Poly Pro Pull Rope - Length: 250ft

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    417
  • Rexel Part Number:

    257798
  • UPC:

    783310214779

Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 250 ft, Diameter: 3/8", Tensile Strength: 2,430 lbs.

$ 83.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 417

Rexel Part # 257798

UPC 783310214779

UNSPSC 31151503

Diameter 3/8 in

Length 250 ft

Material Polypropylene

Type Pull Rope

Weight Capacity 2430 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch