Progress Lighting P7267-30EB Striplight, 4', 1-Lamp, T8, 32W, 120V

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7267-30EB
  • Rexel Part Number:

    123885
  • UPC:

    785247127924

Striplight, T8, 1-Lamp, 32 Watt , 120 Volt, Length: 4 foot, Ballast: NPF Electronic

$ 31.38 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7267-30EB

Rexel Part # 123885

UPC 785247127924

UNSPSC 39111533

Length 4 ft

Type 1-Lamp

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch