Sea Gull 9505-15S S-gul 9505-15s Fluorescent Chassis,

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9505-15S
  • Rexel Part Number:

    43575
  • UPC:

    785652950551

Sea Gull Lighting; Fluorescent Chassis; Wattage: 34 Wtt; Voltage Rating: 120 V;lamp Type: Medium Bi-pin T12; Number Of Lamps: 4; Lamp Included: No; Ballast Type: Magnetic Hpf; Material: Steel; Finish: White; Length: 47-3/16 In; Width: 18-1/2 In; Height: 2-1/16 In; Connection: Mounted To

$ 185.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9505-15S

Rexel Part # 43575

UPC 785652950551

UNSPSC 39111541

Place your Will Call order by clicking the cart button next to the appropriate Branch