Allen-Bradley 22B-E012N104 Drive, PowerFlex 40, 600VAC, 3PH, 12.0A, 7.5KW, 10HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-E012N104
  • Rexel Part Number:

    53681
  • UPC:

    82091914759

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 12 Amp, 7.5 Kilowatt, 10 Horse Power, No Filter

$ 2,170.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-E012N104

Rexel Part # 53681

UPC 82091914759

UNSPSC 39122001

Amps 12

Family / Style PowerFlex

Horsepower 10

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 600

Wattage 7.5 kw

Place your Will Call order by clicking the cart button next to the appropriate Branch