Allen-Bradley 22B-E1P7N104 Drive, PowerFlex 40, 600VAC, 3PH, 1.7A, 0.75KW, 1.0HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-E1P7N104
  • Rexel Part Number:

    53589
  • UPC:

    82091914754

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 1.7 Amp, 0.75Kilowatt, 1.0 Horse Power, No Filter

$ 931.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-E1P7N104

Rexel Part # 53589

UPC 82091914754

UNSPSC 39122001

Amps 1.7

Family / Style PowerFlex

Horsepower 1

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 600

Wattage 0.75kw

Place your Will Call order by clicking the cart button next to the appropriate Branch