Allen-Bradley 22B-E3P0N104 Drive, PowerFlex 40, 600VAC, 3PH, 3.0A, 1.5KW, 2.0HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-E3P0N104
  • Rexel Part Number:

    53566
  • UPC:

    82091914755

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 3.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter

$ 1,060.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-E3P0N104

Rexel Part # 53566

UPC 82091914755

UNSPSC 39122001

Amps 3

Family / Style PowerFlex

Horsepower 2

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 600

Wattage 1.5kw

Place your Will Call order by clicking the cart button next to the appropriate Branch