Allen-Bradley 22B-E6P6N104 Drive, PowerFlex 40, 600VAC, 3PH, 6.6A, 4.0KW, 5.0HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-E6P6N104
  • Rexel Part Number:

    53548
  • UPC:

    82091914757

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 6.6 Amp, 4.0 Kilowatt, 5.0 Horse Power, No Filter

$ 1,470.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-E6P6N104

Rexel Part # 53548

UPC 82091914757

UNSPSC 39122001

Amps 6.6

Family / Style PowerFlex

Horsepower 5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 600

Wattage 4.0 kw

Place your Will Call order by clicking the cart button next to the appropriate Branch