Lutron SC-4PS-DS Satin Color 4-way Switch

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-4PS-DS
  • Rexel Part Number:

    109837
  • UPC:

    027557475693

Switch, Lutron, Diva, Satin Colors, 4-way, General Purpose, Special Features: Noderating Required If Ganged, For All Sources And Motor Loads, Ul Listed, 120/227vac, 15 Amp, Actuator: Push Paddle Turns On/off, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Desert Stone, Designer Style, Satin Wall Plate Finish, 60 Hz, Load: Dimmable Compact Fluorescent (cfl)/electronic Low Voltage/0-10 Vdc Fluorescent/3-wire Fluorescent/3-wire Hi-lume Led/incandescent/halogen/magnetic Low Voltage Lighting

$ 20.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-4PS-DS

Rexel Part # 109837

UPC 027557475693

UNSPSC 39122226

Place your Will Call order by clicking the cart button next to the appropriate Branch