Philips Lighting TUV 15W Germicidal Lamp, T8, 15W, 120V, 2700K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    TUV 15W
  • Rexel Part Number:

    195939
  • UPC:

    04667730864

Germicidal Sterilamp 254nm Lamp, Hot Cathode, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13) *Philips Part # 30864-3*

$ 80.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # TUV 15W

Rexel Part # 195939

UPC 04667730864

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch