Philips Lighting TUV 30T8 30 Watt Germicidal SteriBulb 254nm Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    TUV 30T8
  • Rexel Part Number:

    340239
  • UPC:

    871150072620

Germicidal Sterilamp 254nm Lamp, Hot Cathode, 30W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13). *Philips Part # 36016-4*

$ 51.71 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # TUV 30T8

Rexel Part # 340239

UPC 871150072620

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 30

Place your Will Call order by clicking the cart button next to the appropriate Branch