Square D M9V11263 Breaker, Miniature, 2P, 63A, GFPD, 240/415VAC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    M9V11263
  • Rexel Part Number:

    780472
  • UPC:

    785901126829

Breaker, Miniature, 2-Pole, 63 Amp, Ground Fault Protection Device, 220/415 Volt AC, 30 mAmp Sensitivity, DIN Rail Mount

$ 618.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # M9V11263

Rexel Part # 780472

UPC 785901126829

UNSPSC 39121616

Amps 63

Family / Style M9V

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 240/415

Place your Will Call order by clicking the cart button next to the appropriate Branch