Square D MG26547 Breaker, Miniature, 2P, 60A, VIGI Module, for C60N, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MG26547
  • Rexel Part Number:

    273733
  • UPC:

    78590139237

Breaker, Miniature, 2-Pole, 60 Amp, 30 mAmp, VIGI Module, Mulit 9, for C60N, DIN Rail Mount

$ 618.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MG26547

Rexel Part # 273733

UPC 78590139237

UNSPSC 39121602

Amps 60

Family / Style MG2

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 480Y/277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch