Coleman Cable C0146A-05-01 Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, White, 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    C0146A-05-01
  • Rexel Part Number:

    623561
  • UPC:

Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, White, Fiberglass Braid Jacket, 500'

    Currently unavailable for online purchase.

Qty FT

Multiple 5,000

Mfr / Brand Coleman Cable

Mfr Part # C0146A-05-01

Rexel Part # 623561

UPC

UNSPSC 26121524

Color White

Conductors 1

Gauge 14

Jacket Fiberglass

Length 500 ft

Material Copper

Type Fixture Wire

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch