Coleman Cable C0146A-05-04 Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Red, 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    C0146A-05-04
  • Rexel Part Number:

    623560
  • UPC:

Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Red, Fiberglass Braid Jacket, 500'

$ 179.03 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # C0146A-05-04

Rexel Part # 623560

UPC

UNSPSC 26121524

Color Red

Conductors 1

Gauge 14

Jacket Fiberglass

Length 500 ft

Material Copper

Type Fixture Wire

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch