Coleman Cable C0146A-05-05 Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Green 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    C0146A-05-05
  • Rexel Part Number:

    623562
  • UPC:

Silicone Rubber Glass Fixture Wire, 14 AWG Stranded Copper, Green, Fiberglass Braid Jacket, 500'

$ 179.03 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # C0146A-05-05

Rexel Part # 623562

UPC

UNSPSC 26121524

Color Green

Conductors 1

Gauge 14

Jacket Fiberglass

Length 500 ft

Material Copper

Type Fixture Wire

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch