3M 27-1X60YD Glass Cloth Tape, 1" x 60 Yds

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    27-1X60YD
  • Rexel Part Number:

    67796
  • UPC:

    05400710570

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1" Width, 60 Yards Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

$ 37.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 27-1X60YD

Rexel Part # 67796

UPC 05400710570

UNSPSC 31201502

Color White

Length 60 yd

Material Fiber

Product Width 1 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch