3M 69-1/2"x66' Glass Cloth Tape, White, 1/2" x 66'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    69-1/2"x66'
  • Rexel Part Number:

    68099
  • UPC:

    054007100836

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1/2" Width, 66' Length. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.

$ 14.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 69-1/2"x66'

Rexel Part # 68099

UPC 054007100836

UNSPSC 31201502

Color White

Length 66 ft

Material Fiber

Product Width 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch