3M 69-1/2X36YD Glass Cloth Tape, White, 1/2" x 36 Yds

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    69-1/2X36YD
  • Rexel Part Number:

    474703
  • UPC:

    05400727548

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1/2" Width, 36 Yards. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.

$ 23.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 69-1/2X36YD

Rexel Part # 474703

UPC 05400727548

UNSPSC 31201502

Color White

Length 36 yd

Material Fiber

Product Width 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch