3M 69-3/4"x66' Glass Cloth Tape 3/4" X 66'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    69-3/4"x66'
  • Rexel Part Number:

    67961
  • UPC:

    054007099109

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.

$ 21.41 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 69-3/4"x66'

Rexel Part # 67961

UPC 054007099109

UNSPSC 31201502

Color White

Length 66 ft

Material Fiber

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch