Plymouth 3456 Glass Cloth Tape, 3/4" x 66'

  • Mfr/Brand Name:

    Plymouth
  • Mfr Number:

    3456
  • Rexel Part Number:

    3298
  • UPC:

    69529803456

Glass Cloth Electrical Tape, 77 PLYGLAS, Pressure Sensitive, Size: 3/4" Width, 66' Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

$ 15.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plymouth

Mfr Part # 3456

Rexel Part # 3298

UPC 69529803456

UNSPSC 39131504

Color White

Length 66 ft

Material Fiber

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch