Glass Surface Systems 64705-2 Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O, Lamp Finish: Clear

$ 46.49 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Glass Surface Systems

Mfr Part # 64705-2

Rexel Part # 148539

UPC

UNSPSC 39101614

ANSI Code M59/O

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 3600 (Warm White)

Lumens 40000

Shape BT37 (Blown Tubular)

Type Lamp

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch