Progress Lighting P5813-31 Globe Light, Outdoor, 1-Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5813-31
  • Rexel Part Number:

    115235
  • UPC:

    785247581320

Wall Lantern, 60W, Diameter: 6", Color: Black Finish/White Globe.

$ 15.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5813-31

Rexel Part # 115235

UPC 785247581320

UNSPSC 39111503

Color Black

Diameter 6 in

Family / Style Polycarbonate Outdoor

Mounting Wall

Type Globe

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch