Sea Gull 5367PC-15 Close To Ceiling One Light Whi

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    5367PC-15
  • Rexel Part Number:

    1612
  • UPC:

    785652536755

Sea Gull Lighting; Light Fixture; Tomkin; Close To Ceiling Mount; Mounting: Keyslots; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Material: Steel Body, Glass Shade; Finish: White Body, Smooth White Shade; Width: 6 In; Height: 7-5/32 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 6 In Diameter X 6 In Height

$ 24.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 5367PC-15

Rexel Part # 1612

UPC 785652536755

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch