Sea Gull 8753-34 Globe Light, Outdoor, 1-Light, 60W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8753-34
  • Rexel Part Number:

    29989
  • UPC:

    785652875335

Wall Lantern, Outdoor, 60W, Color: Black Finish/White Globe.

$ 21.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8753-34

Rexel Part # 29989

UPC 785652875335

UNSPSC 39111605

Color Black

Diameter 6 in

Family / Style Outdoor Wall

Mounting Wall

Type Globe

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch