Eaton/Bussmann Series GLR-1-1/2 Fuse, 1-1/2 Amp, Fast-Acting, Non-Rejecting, Inline, 300V

Fuse, 1-1/2 Amp, Fast-Acting, Non-Rejecting, Inline, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuse Holder

$ 3.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GLR-1-1/2

Rexel Part # 26991

UPC 05171271622

UNSPSC 39121609

Amps 1 1/2

Diameter 0.63 in

Family / Style GLR

Interrupt Rating AC 10000

Length 2.25 in

Mounting Fuse Holder

Opening Fast-Acting

Type In-Line Fuse

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch