Eaton/Bussmann Series GLR-1 Fuse, 1 Amp, Fast-Acting, Non-Rejecting, Inline, 300V

Fuse, 1 Amp, Fast-Acting, Non-Rejecting, Inline, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuse Holder

$ 3.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GLR-1

Rexel Part # 27014

UPC 051712716215

UNSPSC 39121609

Amps 1

Diameter 63/100 in

Family / Style GLR

Interrupt Rating AC 10000

Length 2 1/4 in

Mounting Fuse Holder

Opening Fast-Acting

Type In-Line Fuse

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch