Grace Engineered Products P-R2-P1-M5RF5 Programming Port, RJ45, DB9 Male/Female, 15A GFCI, Type 4X

Programming Port, RJ45, DB9 Male/Female, 15 Amp, 120 Volt AC, GFCI, Type 4X, Stainless Steel, Size M

$ 553.66 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Grace Engineered Products

Mfr Part # P-R2-P1-M5RF5

Rexel Part # 501147

UPC

UNSPSC 39121404

Amps 15

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Panel

Size M

Type Data Interface Ports

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch