Burndy YGHP34C26 C-Tap Connector, Wire Range: 1/0 - 2/0 AWG, Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YGHP34C26
  • Rexel Part Number:

    79549
  • UPC:

    781810220962

C-Tap Connector, Wire Range: 1/0 to 2/0 AWG, 5/8 Inch to 3/4 Inch Rod, (Run) 1/0 to 2/0 AWG (Tap), Copper

$ 58.80 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YGHP34C26

Rexel Part # 79549

UPC 781810220962

UNSPSC 39121427

Diameter 5/8 in

Gauge 1/0

Material Copper

Range 1/0 - 2/0 AWG

Type C-Tap Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch